Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1SS12 ; 02239 https://www.bdiexpress.com/medias/INDFSLHOOKXX-17225431-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjd8aW1hZ2UvanBlZ3xhR016TDJobE1DODVOek00TlRnMU1UYzRNVFF5TG1wd1p3fDFiNGZkMmE2ZDkyYzI2NTk1ZTUxMjliMjUyZmUyZjNkMjczMmU5NGU0MTM3ZjMwNDljMzU5NTFiOWRlNGRmZjM
17225519 Conveyor Component Accessories 

FLEXCO FLEXCO

1SS12 ; 02239

Description

1SS12 NR. 02239 FASTENER HOOK ; NO 1 SZ 12" L 316L SS W/O PIN

Hook; 1 Hook; For Conveyor Belt; Stainless Steel

Part #

02239

BDI #
17225519

Details

110.47 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 110.47 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.327
EAN
0697598022394
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
1 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 0.125 IN to 0.156 IN Belt Thickness Range | 2 IN Minimum Pulley Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 1 Hook; For Conveyor Belt; Stainless Steel