

REXNORD
REXNORD
212 D1/2X12IN 3/8-16IN SS LASER
REXNORD REXNORD
Description
212 D1/2X12IN 3/8-16IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Adjusting Rod; 1/2" Diameter X 12" Length X 3/8-16" Thread Length; Stainless Steel; Use For Conveyor
Part #
212 D1/2X12IN 3/8-16IN SS LASER
BDI #
24331958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/212-D1-2X12IN-3-8-16IN-SS-LASER/p/24331958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.27
EAN
0782934778919
Product Group - BDI
M00134
Product Name
Rod
Part Description
Adjusting Rod
Size
1/2" Diameter X 12" Length X 3/8-16" Thread Length
Used For
Conveyor
Material
Stainless Steel
Other Features
Laser Etched
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.6
Long Description
Adjusting Rod; 1/2" Diameter X 12" Length X 3/8-16" Thread Length; Stainless Steel; Use For Conveyor