https://www.bdiexpress.com/medias/INDVGEACSRYX-TB-END-THRD-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOHxpbWFnZS9qcGVnfGFESXhMMmhsTVM4eE1EYzJPREl6TVRBd05qSXpPQzlKVGtSV1IwVkJRMU5TV1ZoZlZFSmZSVTVFWDFSSVVrUmZVazVFWHpNd01IZ3pNREF1YW5CbnwyMTMzN2MwMWU4NjA1NzRlMzBmOWUzYzBlODgyYjM5ZDZiZWQ1ODFlODdjOWE3NTM5YTI1ODgxYTA5Y2JmNGQy
https://www.bdiexpress.com/medias/INDVGEACSRYX-TB-END-THRD-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOHxpbWFnZS9qcGVnfGFESXhMMmhsTVM4eE1EYzJPREl6TVRBd05qSXpPQzlKVGtSV1IwVkJRMU5TV1ZoZlZFSmZSVTVFWDFSSVVrUmZVazVFWHpNd01IZ3pNREF1YW5CbnwyMTMzN2MwMWU4NjA1NzRlMzBmOWUzYzBlODgyYjM5ZDZiZWQ1ODFlODdjOWE3NTM5YTI1ODgxYTA5Y2JmNGQy
343735
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
34219
SYSTEM PLAST SYSTEM PLAST
Description
34219 CONVEYOR LEVELER ; NON-RETURNABLE THREADED TUBE END
Leveler Threaded Tube End; Round Threaded Tube End; 1.65 IN OD X 1.65 IN L | 3/8-16 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
Part #
34219
BDI #
343735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/34219/p/343735
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.073
EAN
0787405209190
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Round Threaded Tube End
Size
1.65 IN OD X 1.65 IN L | 3/8-16 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1.25 Inch SCH 5 Pipe | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
34219
Manufacturer Internal Number
34219
Weight / LBS
0.16
Long Description
Leveler Threaded Tube End; Round Threaded Tube End; 1.65 IN OD X 1.65 IN L | 3/8-16 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
