FLEXCO
FLEXCO
375XJ60NC ; 39997
FLEXCO FLEXCO
Description
375XJ60NC NR. 39997 BOLT HINGED FASTENER
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel
Part #
375XJ60NC ; 39997
BDI #
17226979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/375XJ60NC-;-39997/p/17226979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
4.628
EAN
0697598399977
Product Group - BDI
M00132
Product Name
Bolt Hinged Fastener
Part Description
Bolt Hinged Fastener
Size
6.35 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | 60 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
10.2
Long Description
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel