Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4CTF16-10 https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-FL-FRMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTd8aW1hZ2UvanBlZ3xhRFl3TDJoa015OHhNRFV3TnpBNE5EWXlOems1T0M5SlRrUk5MVWRCUTFOU1dWaGZWRkpIU0Y5R1RGOUdVazFFWHpNd01IZ3pNREF1YW5CbnxhZDFiODY5ZjNkNWFmN2U2NjE5NjQyYWI0MTU2ZDk1NDAwMjM1MGIwN2FiOGIxNzYwNzgxNTg1MGYwMTQyODA3
619395 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

4CTF16-10

Description

4CTF16-10 CONVEYOR SCREW TROUGH ; 4" FORMED TOP U SIZE

Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 7.25 IN W | 16 GA Thickness; Steel

Part #

4CTF16-10

BDI #
619395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
18.573
EAN
0697950116563
Product Group - BDI
M00134
Product Name
Screw Conveyor Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
10 FT L X 7.25 IN W | 16 GA Thickness
Material
Steel
Other Features
U Shaped | 4 Inch Conveyor Dia | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Formed Flanged
Manufacturer URL
Manufacturer Item Number
4CTF16-10
Manufacturer Internal Number
4CTF16-10
Weight / LBS
41
Long Description
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 7.25 IN W | 16 GA Thickness; Steel