MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE3BB-SS 1-1/2IN X 8-1/4IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE3BB-SS 1-1/2IN X 8-1/4IN END SHAFT
End Shaft; Ball Bearing Type End Shaft; 1-1/2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel
Part #
CE3BB-SS 1-1/2IN X 8-1/4IN
BDI #
24715986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE3BB-SS-1-1-2IN-X-8-1-4IN/p/24715986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
End Shaft
Part Description
Ball Bearing Type End Shaft
Size
1-1/2 IN Coupling Dia
Used For
Screw Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; Ball Bearing Type End Shaft; 1-1/2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel