MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CIC3-S6 1-1/2IN 316SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR CIC3-S6 1-1/2IN 316SS
Internal Collar; Seamless Tubing and Machined Internal Collar; 1-1/2 IN Coupling Dia; Use: Screw Conveyor; 316 Stainless Steel
制造商部件号
CIC3-S6 1-1/2IN 316SS
BDI部件号
24102594
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/CIC3-S6-1-1-2IN-316SS/p/24102594
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
产品名称
Internal Collar
部件描述
Seamless Tubing and Machined Internal Collar
尺寸
1-1/2 IN Coupling Dia
用于
Screw Conveyor
材料
316 Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Collar
关键字串
Internal
详细描述
Internal Collar; Seamless Tubing and Machined Internal Collar; 1-1/2 IN Coupling Dia; Use: Screw Conveyor; 316 Stainless Steel

