MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSP7
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSP7 SHAFT SEAL ; 3.438" BORE X 9.25" L X 9.25" W
Screw Conveyor Plate Seal; Plate Seal; 3.438 IN Bore X 9.25 IN L X 9.25 IN W; Use: Used Between the Trough End and Bearing
Part #
CSP7
BDI #
606733
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSP7/p/606733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
3.63
EAN
0697950080284
Product Group - BDI
M00134
Product Name
Screw Conveyor Plate Seal
Part Description
Plate Seal
Size
3.438 IN Bore X 9.25 IN L X 9.25 IN W
Used For
Used Between the Trough End and Bearing
Other Features
Used Separately on Pedestal Type Trough End | Slotted Mounting Holes
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSP7
Manufacturer Internal Number
CSP7
Weight / LBS
8
Long Description
Screw Conveyor Plate Seal; Plate Seal; 3.438 IN Bore X 9.25 IN L X 9.25 IN W; Use: Used Between the Trough End and Bearing