

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW3 SHAFT SEAL ; 1.5" BORE X 5.375" L X 5.375" W
Screw Conveyor Waste Pack Seal; Waste Pack Seal; 1.5 IN Bore X 5.375 IN L X 5.375 IN W; Use: Used Between the Trough End and Bearing
Part #
CSW3
BDI #
606739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSW3/p/606739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
2.72
EAN
0697950080444
Product Group - BDI
M00134
Product Name
Screw Conveyor Waste Pack Seal
Part Description
Waste Pack Seal
Size
1.5 IN Bore X 5.375 IN L X 5.375 IN W
Used For
Used Between the Trough End and Bearing
Other Features
Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSW3
Manufacturer Internal Number
CSW3
Weight / LBS
6
Long Description
Screw Conveyor Waste Pack Seal; Waste Pack Seal; 1.5 IN Bore X 5.375 IN L X 5.375 IN W; Use: Used Between the Trough End and Bearing