DODGE
DODGE
HE45 X 3-15/16-KW
DODGE DODGE
Description
HE45 X 3-15/16-KW SHAFT BUSHING
HE Bushing; HE45 Bushing; 3.938 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
HE45 X 3-15/16-KW
BDI #
266387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE45-X-3-15-16-KW/p/266387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
12.2
EAN
0782475269532
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE45 Bushing
Size
3.938 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE45 X 3-15/16-KW
Manufacturer Internal Number
206666
Weight / LBS
19.4
Long Description
HE Bushing; HE45 Bushing; 3.938 IN Bore | 3.2 IN LTB | 8.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron