Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HE70 X 6-15/16-KW https://www.bdiexpress.com/medias/INDDODACSRYX-BUSH-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMXxpbWFnZS9qcGVnfGFEa3lMMmcyTVM4eE1EYzJOalV5TWpBeU16azJOaTlKVGtSRVQwUkJRMU5TV1ZoZlFsVlRTRjlJUlY4ek1EQjRNekF3TG1wd1p3fGIyMjE5YzViMzEzODE3MzNmZDFiMDQ0ZDc1M2NiZjYwZTU4NTZmMGFkNTI5OTE2ZjUyNDRjZWYzNTc5MDE2MDU
266404 Conveyor Component Accessories 

DODGE DODGE

HE70 X 6-15/16-KW

Description

HE70 X 6-15/16-KW SHAFT BUSHING

HE Bushing; HE70 Bushing; 6.938 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron

Part #

206694

BDI #
266404

Details

1121.25 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,121.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
37.6
EAN
0782475271696
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE70 Bushing
Size
6.938 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE70 X 6-15/16-KW
Manufacturer Internal Number
206694
Weight / LBS
57
Long Description
HE Bushing; HE70 Bushing; 6.938 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron