FLEXCO
FLEXCO
NCS093X25FT-W/5FT ; 05024
FLEXCO FLEXCO
Description
NCS093X25FT-W/5FT NR. 05024 LEADER ; 2.4MM PIN DIA NYLON COVERED CABLE
Connecting Pin; 25 FT Length; For Conveyor Belt; Steel
Part #
NCS093X25FT-W/5FT ; 05024
BDI #
17226011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NCS093X25FT-W-5FT-;-05024/p/17226011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.136
EAN
0697598050243
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
25 FT Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 25 FT Length; For Conveyor Belt; Steel