FLEXCO
FLEXCO
NYS093-C ; 02670
FLEXCO FLEXCO
Description
NYS093-C NR. 02670 CONNECTING PIN ; 0.093"DIAX100' L NYLOSTAINLESS
Connecting Pin; 100 FT Length; For Conveyor Belt; Steel
Part #
02670
BDI #
17225819
Details
216.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NYS093-C-;-02670/p/17225819
Your Price
$ 216.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.907
EAN
0697598026705
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
100 FT Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 100 FT Length; For Conveyor Belt; Steel