对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

Q1 X 2-1/8-NKW https://www.bdiexpress.com/medias/INDDODSHFTXX-BUSH-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyMXxpbWFnZS9qcGVnfGFEYzFMMmcyTmk4eE1EZzFOakUyT0RJNU1qTTRNaTlKVGtSRVQwUlRTRVpVV0ZoZlFsVlRTRjlPUzFkZk16QXdlRE13TUM1cWNHY3wzMmJlZjgxZjUyMjI2MmU1ZGFlYzkwYzVmNmNjZWM0MGM0ODYyNzFhZjlhMmZkNGE4NTg5MGVmNDdkNTkwYmI2
21832251 输送机配件 

DODGE DODGE

Q1 X 2-1/8-NKW

描述

DODGE Q1 X 2-1/8-NKW

Shaft Bushing; 2-1/8" Bore; 2-1/2" Length Thru Bore; Q1 Bushing Series; No Keyway; Split Taper Bushing

制造商部件号

Q1 X 2-1/8-NKW

BDI部件号
21832251

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782477479182
重量 / Kilogram
1.252
Product Group - BDI
M02194
名称
Bushing
关键字串
Shaft
重量/磅
2.76
产品明细
Shaft Bushing
产品规格
2-1/8" Bore; 2-1/2" Length Thru Bore; Q1 Bushing Series; No Keyway; Split Taper Bushing
详细描述
Shaft Bushing; 2-1/8" Bore; 2-1/2" Length Thru Bore; Q1 Bushing Series; No Keyway; Split Taper Bushing