FLEXCO
FLEXCO
RS187J24/600SP ; 54601
FLEXCO FLEXCO
Description
RS187J24/600SP NR. 54601 STAPLE FASTENER
Staple Fastener; 0.52" Staple Length; For Conveyor Belt; Steel
Part #
54601
BDI #
17227881
Details
415.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS187J24-600SP-;-54601/p/17227881
Your Price
$ 415.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
2.541
EAN
0697598546012
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.52 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 24 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.95247
Long Description
Staple Fastener; 0.52" Staple Length; For Conveyor Belt; Steel