Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS62SJ30/750NCS ; 54504 https://www.bdiexpress.com/medias/INDFSLFSTNRX-17227848-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjB8aW1hZ2UvanBlZ3xhRGxqTDJoa1lTODVOek00TlRnMU9ETXpOVEF5TG1wd1p3fGFkMDRjOTRlZTFjYjdiYWJiMDc2ZmI2YjI4OTJlZTQxNjgxYzYwOGI0NmIzNWZjN2NhMTJmYmMxZTAzYTU5MjU
17227845 Conveyor Component Accessories 

FLEXCO FLEXCO

RS62SJ30/750NCS ; 54504

Description

RS62SJ30/750NCS NR. 54504 STPL FASTENER

Staple Fastener; 0.37 IN Staple Length; For Conveyor Belt; 316 Stainless Steel

Part #

54504

BDI #
17227845

Details

784.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 784.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
1.565
EAN
0697598545046
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.37 IN Staple Length
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
1/16 IN to 1/8 IN Belt Thickness Range | 2 IN Minimum Pulley Dia | 30 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
3.30693
Long Description
Staple Fastener; 0.37 IN Staple Length; For Conveyor Belt; 316 Stainless Steel