https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-PNL-PC2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2OHxpbWFnZS9qcGVnfGFHUmhMMmhsTlM4eE1EYzJPREl3TWpBM01qQTVOQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMUJPVEY5UVF6SmZNekF3ZURNd01DNXFjR2N8ZTY3YzQ4NTUxMThiMjc3NTA3Yjk1YzdhMGE5MmUzOWU3ZWMxNGE4OTlhZjI3ZWE5Zjg5YThmYzZhY2IyOTI2NA
https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-PNL-PC2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2OHxpbWFnZS9qcGVnfGFHUmhMMmhsTlM4eE1EYzJPREl3TWpBM01qQTVOQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMUJPVEY5UVF6SmZNekF3ZURNd01DNXFjR2N8ZTY3YzQ4NTUxMThiMjc3NTA3Yjk1YzdhMGE5MmUzOWU3ZWMxNGE4OTlhZjI3ZWE5Zjg5YThmYzZhY2IyOTI2NA
SYSTEM PLAST
SYSTEM PLAST
SF-PC2-316-GR
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST SF-PC2-316-GR
Panel Clamp; Panel Clamp; 0.88 IN L X 1.37 IN W X 0.88 IN H; Use: Hold 0.188 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing; Acetal
制造商部件号
SF-PC2-316-GR
BDI部件号
342788
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/SF-PC2-316-GR/p/342788
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405450103
重量 / Kilogram
0.045
Product Group - BDI
F02172
产品名称
Panel Clamp
部件描述
Panel Clamp
尺寸
0.88 IN L X 1.37 IN W X 0.88 IN H
用于
Hold 0.188 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing
材料
Acetal
其它特点
Gray | Stainless Steel Screw and Nickel Plated Brass Nut | Vertical Panels: 24 X 36 Inch | Horizontal Panels: 24 X 24 Inch
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Clamp
关键字串
Panel
制造商货号
SF-PC2-316-GR
重量/磅
0.04
详细描述
Panel Clamp; Panel Clamp; 0.88 IN L X 1.37 IN W X 0.88 IN H; Use: Hold 0.188 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing; Acetal
