FLEXCO
FLEXCO
SMS093 ; 02781
FLEXCO FLEXCO
Description
SMS093 NR. 02781 CONNECTING PIN ; 2.4" DIA X 25' L SMOOTH SS
Connecting Pin; 25 FT Length; For Conveyor Belt; Stainless Steel
Part #
SMS093 ; 02781
BDI #
18506997
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SMS093-;-02781/p/18506997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.011
EAN
0697598027818
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
25 FT Length
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 25 FT Length; For Conveyor Belt; Stainless Steel