FLEXCO
FLEXCO
STP-7/178-3/4-48/1219-YW ; 56122
FLEXCO FLEXCO
Description
STP-7/178-3/4-48/1219-YW ; 56122 TRF PLT
Transfer Plate; 7 IN Transfer Width; For Conveyor Belt
Part #
STP-7/178-3/4-48/1219-YW ; 56122
BDI #
21491319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/STP-7-178-3-4-48-1219-YW-;-56122/p/21491319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
8.422
EAN
0697598561220
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
7 IN Transfer Width
Used For
Conveyor Belt
Other Features
48 IN Belt Width | Horizontal to Horizontal or Waterfall Applications
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 7 IN Transfer Width; For Conveyor Belt