对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VF-CRP-450 https://www.bdiexpress.com/medias/INDVGEACSRYX-SPC-FRND-VFCRP8FT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5N3xpbWFnZS9qcGVnfGFESTJMMmczWlM4eE1EYzJPRFkzTWpjeE9EZzNPQzlKVGtSV1IwVkJRMU5TV1ZoZlUxQkRYMFpTVGtSZlZrWkRVbEE0UmxSZk16QXdlRE13TUM1cWNHY3w1Zjc3YWE5MWQ2MDNmYjQ3MzA2ZjY0MTNjOTM2OGM2Y2ZkZGI4YzFiODRiMDViMWEyZDlhOWJmZDA3ZmJkMGRi
337190 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VF-CRP-450

描述

SYSTEM PLAST VF-CRP-450

Full Round Spacer; Full Round Spacer; 3.55 IN L | 0.5 or 0.563 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW

制造商部件号

VF-CRP-450

BDI部件号
337190

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405381063
重量 / Kilogram
0.028
Product Group - BDI
M00134
产品名称
Full Round Spacer
部件描述
Full Round Spacer
尺寸
3.55 IN L | 0.5 or 0.563 IN Rod
用于
Maintains Clip Spacing | Serpentine Chain Return System
材料
UHMW
其它特点
4.5 Inch Chain Width
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Spacer
关键字串
Full Round
制造商货号
VF-CRP-450
制造商内部编号
VF-CRP-450
重量/磅
0.01
详细描述
Full Round Spacer; Full Round Spacer; 3.55 IN L | 0.5 or 0.563 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW