Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VF-CRP5-450 https://www.bdiexpress.com/medias/INDVGEACSRYX-SPC-FRND-VFCRP5325-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3N3xpbWFnZS9qcGVnfGFHTmlMMmc0Wmk4eE1EYzJPRFl5TnpFM01UTTFPQzlKVGtSV1IwVkJRMU5TV1ZoZlUxQkRYMFpTVGtSZlZrWkRVbEExTXpJMVh6TXdNSGd6TURBdWFuQm58ZGZjMWRhNTcwZDUwOThhM2E2YmI2MGVlNzllMjgxMTNkYmY1YWIzOTg0ZjAxMmJmYTdlYmU1NGU2YjJkNTVlYw
337195 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VF-CRP5-450

Description

VF-CRP5-450 FULL ROUND SPACER ; NON-RETURNABLE UHMW 5/8 10EA/BOX

Full Round Spacer; Full Round Spacer; 3.55 IN L | 0.625 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW

Part #

VF-CRP5-450

BDI #
337195

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405381094
Product Group - BDI
M00134
Product Name
Full Round Spacer
Part Description
Full Round Spacer
Size
3.55 IN L | 0.625 IN Rod
Used For
Maintains Clip Spacing | Serpentine Chain Return System
Material
UHMW
Other Features
4.5 Inch Chain Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Full Round
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRP5-450
Manufacturer Internal Number
VF-CRP5-450
Weight / LBS
0.03
Long Description
Full Round Spacer; Full Round Spacer; 3.55 IN L | 0.625 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW