对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VF-CRSR-34-0750 https://www.bdiexpress.com/medias/INDVGEACSRYX-SHOE-CHNRTRN-CRSR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ0M3xpbWFnZS9qcGVnfGFHTXhMMmd4Tmk4eE1EYzJPREU0TVRVMU9UTXlOaTlKVGtSV1IwVkJRMU5TV1ZoZlUwaFBSVjlEU0U1U1ZGSk9YME5TVTFKZk16QXdlRE13TUM1cWNHY3w1MWZmNzk3OTEwY2MzZDM2NTY2OTI0YjIzZTBkNDI2NzQ0ZTFlZTdkZmE0ZjI3NzQ5ZWUxOWY0YmQxYzc2ODhj
337215 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VF-CRSR-34-0750

描述

SYSTEM PLAST VF-CRSR-34-0750

Chain Return Shoe; Reversible Chain Return Shoe; 6.25 IN L X 7 IN W X 1.94 IN H | 0.5 IN SQ Rod; Use: VF-CR-3834 Profile | Slat Top Hinged Chain; UHMW

制造商部件号

VF-CRSR-34-0750

BDI部件号
337215

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405381513
重量 / Kilogram
0.794
Product Group - BDI
M00134
产品名称
Chain Return Shoe
部件描述
Reversible Chain Return Shoe
尺寸
6.25 IN L X 7 IN W X 1.94 IN H | 0.5 IN SQ Rod
用于
VF-CR-3834 Profile | Slat Top Hinged Chain
材料
UHMW
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Shoe
关键字串
Chain Return
制造商货号
VF-CRSR-34-0750
重量/磅
1.75
详细描述
Chain Return Shoe; Reversible Chain Return Shoe; 6.25 IN L X 7 IN W X 1.94 IN H | 0.5 IN SQ Rod; Use: VF-CR-3834 Profile | Slat Top Hinged Chain; UHMW