https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-SWL-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI0NnxpbWFnZS9qcGVnfGFEZ3pMMmczT1M4eE1EYzNNamMyT1RnMk5UYzFPQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlUVjB4ZlVWOHpNREI0TXpBd0xtcHdad3w2ZTZhNjIxNmY2NDkxNjI3MmZhOTRkNzlhYzkyMWI1OTliMmE4ODlmZDljYTRiMzU1Mzc5MGY3NTk0MGVhMTZj
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-SWL-Q-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI0NnxpbWFnZS9qcGVnfGFEZ3pMMmczT1M4eE1EYzNNamMyT1RnMk5UYzFPQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlUVjB4ZlVWOHpNREI0TXpBd0xtcHdad3w2ZTZhNjIxNmY2NDkxNjI3MmZhOTRkNzlhYzkyMWI1OTliMmE4ODlmZDljYTRiMzU1Mzc5MGY3NTk0MGVhMTZj
SYSTEM PLAST
SYSTEM PLAST
VG-203Q-05-25-38
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-203Q-05-25-38
Swivel Bracket; Swivel Top Speedset Bracket; 1.95 IN L X 3.29 IN W | 3/8 IN Tapped Rod; Use: Curves; Lane Changes and Combiner Areas; Polyamide
制造商部件号
VG-203Q-05-25-38
BDI部件号
341446
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-203Q-05-25-38/p/341446
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405170353
重量 / Kilogram
0.739
Product Group - BDI
M00134
产品名称
Swivel Bracket
部件描述
Swivel Top Speedset Bracket
尺寸
1.95 IN L X 3.29 IN W | 3/8 IN Tapped Rod
用于
Curves; Lane Changes and Combiner Areas
材料
Polyamide
其它特点
5 Inch Sleeve | 0 to 2.5 Inch Travel | Stainless Steel Rod and Spring Assembly | PVC Push Knob
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Swivel
制造商货号
VG-203Q-05-25-38
重量/磅
1.63
详细描述
Swivel Bracket; Swivel Top Speedset Bracket; 1.95 IN L X 3.29 IN W | 3/8 IN Tapped Rod; Use: Curves; Lane Changes and Combiner Areas; Polyamide
