对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VG-205-DB-14-P https://www.bdiexpress.com/medias/INDVGEACSRYX-ASSY-MTL-L-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE3NXxpbWFnZS9qcGVnfGFERXlMMmd6TUM4eE1EYzJOekUwT1RFM01EY3hPQzlKVGtSV1IwVkJRMU5TV1ZoZlFWTlRXVjlOVkV4ZlRGOVRWRVJmTXpBd2VETXdNQzVxY0djfDQ0OTdiM2ExM2I0NTliODA0MWJiYzFhZjdiNjA4YThjNjRlZjIwOTQwZTQxYjE2NGVkZTAxYjBmYzg1MWI2MTE
341497 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VG-205-DB-14-P

描述

SYSTEM PLAST VG-205-DB-14-P

L Bracket Assembly; DB Style Standard Metal L Bracket Assembly; 0.25 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Steel

制造商部件号

VG-205-DB-14-P

BDI部件号
341497

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405484900
重量 / Kilogram
0.767
Product Group - BDI
M00134
产品名称
L Bracket Assembly
部件描述
DB Style Standard Metal L Bracket Assembly
尺寸
0.25 IN Thickness | 0.375 IN Slot
用于
Used with Guide Rail
材料
Steel
其它特点
Includes VG-205-HDW-03 Hardware Assembly | Zinc Plated
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Assembly
关键字串
Bracket
制造商货号
VG-205-DB-14-P
重量/磅
1.28
详细描述
L Bracket Assembly; DB Style Standard Metal L Bracket Assembly; 0.25 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Steel