SYSTEM PLAST
SYSTEM PLAST
VG-211Q-3-35-05-15-516
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-211Q-3-35-05-15-516
Speedset Post Bracket; 5/16 IN Tab/Hardware Size X 3.5 IN Sleeve L X 5 IN H X 1.5 IN Travel; Use: Used with VG-205 or VG-245 Angle Brackets; Stainless Steel
制造商部件号
VG-211Q-3-35-05-15-516
BDI部件号
24480340
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-211Q-3-35-05-15-516/p/24480340
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405485433
重量 / Kilogram
0.59
Product Group - BDI
M00134
产品名称
Speedset Post Bracket
部件描述
Speedset Post Bracket
尺寸
5/16 IN Tab/Hardware Size X 3.5 IN Sleeve L X 5 IN H X 1.5 IN Travel
用于
Used with VG-205 or VG-245 Angle Brackets
材料
Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Speedset Post
重量/磅
1.3
详细描述
Speedset Post Bracket; 5/16 IN Tab/Hardware Size X 3.5 IN Sleeve L X 5 IN H X 1.5 IN Travel; Use: Used with VG-205 or VG-245 Angle Brackets; Stainless Steel
