SYSTEM PLAST
SYSTEM PLAST
VG-221Q-02-25-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-221Q-02-25-516 GUIDE RAIL BRACKET ; NON-RETURNABLE SPDSET FXD
Speedset Fixed Bracket; 5/16 IN Tab/Hardware Size X 2 IN Sleeve L X 2.5 IN Travel; Use: For Straight Running Conveyors; Polyamide
Part #
VG-221Q-02-25-516
BDI #
341600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-221Q-02-25-516/p/341600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.59
EAN
0787405559936
Product Group - BDI
M00134
Product Name
Speedset Fixed Bracket
Part Description
Speedset Fixed Bracket
Size
5/16 IN Tab/Hardware Size X 2 IN Sleeve L X 2.5 IN Travel
Used For
For Straight Running Conveyors
Material
Polyamide
Other Features
Polyamide Bracket | Stainless Steel Rod and Spring Assembly | PVC Push Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Bracket
Keyword String
Speedset Fixed
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.3
Long Description
Speedset Fixed Bracket; 5/16 IN Tab/Hardware Size X 2 IN Sleeve L X 2.5 IN Travel; Use: For Straight Running Conveyors; Polyamide