https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-RMT-253N-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyOHxpbWFnZS9qcGVnfGFETmpMMmd6TUM4eE1EYzJPREUzTnprNE56WXhOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlTVFZSZk1qVXpUbDh6TURCNE16QXdMbXB3Wnd8YmQ2MWQyZmQ1YmZlMjBkOTNmNDk0OTAzMWFmY2E5NWEwZWEzNGY5NTA0OGJmYTU1OThkYzExMTMwZGFjZDQwNw
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-RMT-253N-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyOHxpbWFnZS9qcGVnfGFETmpMMmd6TUM4eE1EYzJPREUzTnprNE56WXhOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlTVFZSZk1qVXpUbDh6TURCNE16QXdMbXB3Wnd8YmQ2MWQyZmQ1YmZlMjBkOTNmNDk0OTAzMWFmY2E5NWEwZWEzNGY5NTA0OGJmYTU1OThkYzExMTMwZGFjZDQwNw
SYSTEM PLAST
SYSTEM PLAST
VG-253N-S-12
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-253N-S-12
Bracket; Bracket with Eyelet and Nut; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.5 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel
制造商部件号
VG-253N-S-12
BDI部件号
341661
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-253N-S-12/p/341661
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405488229
重量 / Kilogram
0.186
Product Group - BDI
M00134
产品名称
Bracket
部件描述
Bracket with Eyelet and Nut
尺寸
1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.5 IN Rod
用于
Holding and Positioning the Rod
材料
Stainless Steel
其它特点
Heavy Duty | Stainless Steel Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bracket
关键字串
Rod Mount
制造商货号
VG-253N-S-12
重量/磅
0.5
详细描述
Bracket; Bracket with Eyelet and Nut; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.5 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel
