

SYSTEM PLAST
SYSTEM PLAST
VG-511B-03-S12
SYSTEM PLAST SYSTEM PLAST
Description
VG-511B-03-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
Leveler Base; Socket Style Adjustable Leveler Base With One Lag Hole; 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread; Use: Conveyor and Machinery Support; Polyamide
Part #
VG-511B-03-S12
BDI #
343175

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-511B-03-S12/p/343175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.136
EAN
0787405246805
Product Group - BDI
M00134
Product Name
Leveler Base
Part Description
Socket Style Adjustable Leveler Base With One Lag Hole
Size
4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For
Conveyor and Machinery Support
Material
Polyamide
Other Features
Stainless Steel Threaded Ball | Static Load 2600 LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Base
Keyword String
Leveler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511B-03-S12
Weight / LBS
0.3
Long Description
Leveler Base; Socket Style Adjustable Leveler Base With One Lag Hole; 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread; Use: Conveyor and Machinery Support; Polyamide