

SYSTEM PLAST
SYSTEM PLAST
VG-596B-01-S34
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-596B-01-S34
Leveler Base; Socket Style Adjustable Leveler Solid Metal Base; 3 IN Dia X 1.5 IN H | 3/4-10 Stem Thread; Use: Conveyor and Machinery Support; Stainless Steel
制造商部件号
VG-596B-01-S34
BDI部件号
343496
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-596B-01-S34/p/343496
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.59
Product Group - BDI
M00134
产品名称
Leveler Base
部件描述
Socket Style Adjustable Leveler Solid Metal Base
尺寸
3 IN Dia X 1.5 IN H | 3/4-10 Stem Thread
用于
Conveyor and Machinery Support
材料
Stainless Steel
其它特点
Static Load 7200 LB
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Base
关键字串
Leveler
制造商货号
VG-596B-01-S34
重量/磅
1.3
详细描述
Leveler Base; Socket Style Adjustable Leveler Solid Metal Base; 3 IN Dia X 1.5 IN H | 3/4-10 Stem Thread; Use: Conveyor and Machinery Support; Stainless Steel