https://www.bdiexpress.com/medias/INDVGEACSRYX-ASSY-SNSR-615A-12-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3OHxpbWFnZS9qcGVnfGFHTTRMMmd5WkM4eE1EYzJOemszTkRFek56ZzROaTlKVGtSV1IwVkJRMU5TV1ZoZlFWTlRXVjlUVGxOU1h6WXhOVUZmTVRKZk16QXdlRE13TUM1cWNHY3wzMTgwMjU0ZTVmYzQ4MjVjYTZiYWI4YmFjNWZhYzRiZjYxYTA5Njk3ZDdlNjY0NWI5MjAyZGEwNDI4ZGMzMGE3
https://www.bdiexpress.com/medias/INDVGEACSRYX-ASSY-SNSR-615A-12-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3OHxpbWFnZS9qcGVnfGFHTTRMMmd5WkM4eE1EYzJOemszTkRFek56ZzROaTlKVGtSV1IwVkJRMU5TV1ZoZlFWTlRXVjlUVGxOU1h6WXhOVUZmTVRKZk16QXdlRE13TUM1cWNHY3wzMTgwMjU0ZTVmYzQ4MjVjYTZiYWI4YmFjNWZhYzRiZjYxYTA5Njk3ZDdlNjY0NWI5MjAyZGEwNDI4ZGMzMGE3
SYSTEM PLAST
SYSTEM PLAST
VG-615A-12-14
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-615A-12-14
Sensor Mounting Assembly; Sensor Mounting Assembly; 6 IN L X 6 IN W | 0.5 IN Rod | 0.25 IN Accessory Bore; Use: Holding Sensor; Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
制造商部件号
VG-615A-12-14
BDI部件号
342062
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-615A-12-14/p/342062
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405260511
重量 / Kilogram
0.272
Product Group - BDI
M00134
产品名称
Sensor Mounting Assembly
部件描述
Sensor Mounting Assembly
尺寸
6 IN L X 6 IN W | 0.5 IN Rod | 0.25 IN Accessory Bore
用于
Holding Sensor
材料
Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
其它特点
Consist Cross Block; Reflector Mount; T-Clamp; Support Rod | With Stainless Steel Fastener
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Assembly
关键字串
Sensor Mounting
制造商货号
VG-615A-12-14
重量/磅
0.6
详细描述
Sensor Mounting Assembly; Sensor Mounting Assembly; 6 IN L X 6 IN W | 0.5 IN Rod | 0.25 IN Accessory Bore; Use: Holding Sensor; Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
