

SYSTEM PLAST
SYSTEM PLAST
VG-618-12-34
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-618-12-34
Accessory Holder; Accessory Holder; 2.3 IN L X 1.17 IN H | 0.75 IN Accessory Bore; Use: 10 MM Dia Rod/8 MM Square Rod; Polyamide
制造商部件号
VG-618-12-34
BDI部件号
342077
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-618-12-34/p/342077
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405260702
重量 / Kilogram
0.045
Product Group - BDI
M00134
产品名称
Accessory Holder
部件描述
Accessory Holder
尺寸
2.3 IN L X 1.17 IN H | 0.75 IN Accessory Bore
用于
10 MM Dia Rod/8 MM Square Rod
材料
Polyamide
其它特点
Stainless Steel Fastener
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Holder
关键字串
Accessory
制造商货号
VG-618-12-34
重量/磅
0.1
详细描述
Accessory Holder; Accessory Holder; 2.3 IN L X 1.17 IN H | 0.75 IN Accessory Bore; Use: 10 MM Dia Rod/8 MM Square Rod; Polyamide