

SYSTEM PLAST
SYSTEM PLAST
VG-621-58-58
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-621-58-58
Cross Block; 90 Deg Heavy Duty Cross Block with 2 Knobs; 4 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide
制造商部件号
VG-621-58-58
BDI部件号
342096
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-621-58-58/p/342096
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 3 |
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0787405260863
重量 / Kilogram
0.17
Product Group - BDI
M00134
产品名称
Cross Block
部件描述
90 Deg Heavy Duty Cross Block with 2 Knobs
尺寸
4 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod
用于
Connect Two Round Rods at 90 Deg
材料
Polyamide
其它特点
With 2 Knobs | Polyamide Knob with Brass Insert | Stainless Steel Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cross Block
制造商货号
VG-621-58-58
重量/磅
0.4
详细描述
Cross Block; 90 Deg Heavy Duty Cross Block with 2 Knobs; 4 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide