https://www.bdiexpress.com/medias/INDVGEACSRYX-HLDR-ACSRY-627-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1M3xpbWFnZS9qcGVnfGFEVXpMMmczTkM4eE1EYzJPVEEyTkRVeU5UZzFOQzlKVGtSV1IwVkJRMU5TV1ZoZlNFeEVVbDlCUTFOU1dWODJNamRmTXpBd2VETXdNQzVxY0djfDBlZGJiZWJhYWI3NzMzYjk5NzM4NzAxNjJlZDFiODA1YWYzMGNhNDVlNjFiZGZhNGI3OGNiZGEwMDZmZDUwZTc
https://www.bdiexpress.com/medias/INDVGEACSRYX-HLDR-ACSRY-627-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1M3xpbWFnZS9qcGVnfGFEVXpMMmczTkM4eE1EYzJPVEEyTkRVeU5UZzFOQzlKVGtSV1IwVkJRMU5TV1ZoZlNFeEVVbDlCUTFOU1dWODJNamRmTXpBd2VETXdNQzVxY0djfDBlZGJiZWJhYWI3NzMzYjk5NzM4NzAxNjJlZDFiODA1YWYzMGNhNDVlNjFiZGZhNGI3OGNiZGEwMDZmZDUwZTc
SYSTEM PLAST
SYSTEM PLAST
VG-628-35-12-12
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-628-35-12-12
Accessory Holder; Accessory Holder; 1.17 IN W | 0.31 IN Thickness | 0.5 IN Accessory Bore | 3.5 IN L X 0.5 IN Rod; Use: Holding Many Types of Accessories; Holder: Polyamide | Rod: Stainless Steel
制造商部件号
VG-628-35-12-12
BDI部件号
342128
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-628-35-12-12/p/342128
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405497948
重量 / Kilogram
0.07
Product Group - BDI
M00134
产品名称
Accessory Holder
部件描述
Accessory Holder
尺寸
1.17 IN W | 0.31 IN Thickness | 0.5 IN Accessory Bore | 3.5 IN L X 0.5 IN Rod
用于
Holding Many Types of Accessories
材料
Holder: Polyamide | Rod: Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Holder
关键字串
Accessory
制造商货号
VG-628-35-12-12
重量/磅
0.01
详细描述
Accessory Holder; Accessory Holder; 1.17 IN W | 0.31 IN Thickness | 0.5 IN Accessory Bore | 3.5 IN L X 0.5 IN Rod; Use: Holding Many Types of Accessories; Holder: Polyamide | Rod: Stainless Steel
