SYSTEM PLAST
SYSTEM PLAST
VGRU-116-18-50
SYSTEM PLAST SYSTEM PLAST
Description
VGRU-116-18-50 GUIDE TAPE ROLL ; POR NON-RET UHMW 1/16"X18" 50FT/BOX
UHMW Roll; Standard UHMW Tape Roll; 50 FT L X 18 IN W X 0.063 IN Thickness; Use: Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner; UHMW
Part #
VGRU-116-18-50
BDI #
338883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VGRU-116-18-50/p/338883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.186
EAN
0787405516304
Product Group - BDI
M00134
Product Name
UHMW Roll
Part Description
Standard UHMW Tape Roll
Size
50 FT L X 18 IN W X 0.063 IN Thickness
Used For
Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner
Material
UHMW
Other Features
Rivet Used with 0.125 Inch Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
UHMW Roll
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VGRU-116-18-50
Weight / LBS
0.41
Long Description
UHMW Roll; Standard UHMW Tape Roll; 50 FT L X 18 IN W X 0.063 IN Thickness; Use: Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner; UHMW