

PRECISION PULLEY
PRECISION PULLEY
X250115
PRECISION PULLEY PRECISION PULLEY
Description
XTB25 1-15/16 CONVEYOR PULLEY BUSHING ; PXT25B 1 15/16 XT BUSH W/BOLT
XT Bushing; XT25 Bushing; 1.938 IN Bore | 1.875 IN LTB; Use: Conveyor Pulley
Part #
X250115
BDI #
21456070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/X250115/p/21456070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.61
Product Group - BDI
M00134
Product Name
XT Bushing
Part Description
XT25 Bushing
Size
1.938 IN Bore | 1.875 IN LTB
Used For
Conveyor Pulley
Other Features
4.438 Inch Flange OD | 4 Bolts
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Long Description
XT Bushing; XT25 Bushing; 1.938 IN Bore | 1.875 IN LTB; Use: Conveyor Pulley