对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

XTB25 X 1-3/8 https://www.bdiexpress.com/medias/INDPRPACSRYX-BUSH-TB-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzNHxpbWFnZS9qcGVnfGFHTXdMMmhsTXk4eE1EYzNNVEEyTVRVek9EZzBOaTlKVGtSUVVsQkJRMU5TV1ZoZlFsVlRTRjlVUWw5WVZGOHpNREI0TXpBd0xtcHdad3w2NjIzMzRmZmFkYzhhZWZhZDVkZjhmOTE0ZTU0YTM3ZTc4YTNjNmMxMTZlODY3MzNmNzIwMGE0MTczZDNmMmNl
23157669 输送机配件 

PRECISION PULLEY PRECISION PULLEY

XTB25 X 1-3/8

描述

PRECISION PULLEY XTB25 X 1-3/8

XT Bushing; XT25 Bushing; 1.375 IN Bore | 1.875 IN LTB; Use: Conveyor Pulley

制造商部件号

XTB25 X 1-3/8

BDI部件号
23157669

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PRECISION PULLEY
最低订购量
重量 / Kilogram
2.49
Product Group - BDI
M02194
产品名称
XT Bushing
部件描述
XT25 Bushing
尺寸
1.375 IN Bore | 1.875 IN LTB
用于
Conveyor Pulley
其它特点
4.438 Inch Flange OD | 4 Bolts
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bushing
关键字串
Shaft Pulley
制造商货号
X250106
详细描述
XT Bushing; XT25 Bushing; 1.375 IN Bore | 1.875 IN LTB; Use: Conveyor Pulley