https://www.bdiexpress.com/medias/INDPRPACSRYX-BUSH-TB-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NDl8aW1hZ2UvanBlZ3xhRGxrTDJobVpDOHhNRFV3TnpJeU1EazBNamczT0M5SlRrUlFVbEJCUTFOU1dWaGZRbFZUU0Y5VVFsOVlWRjh6TURCNE16QXdMbXB3Wnd8Y2UyOTg5ZDAwOWU2NjI1NDM0YTc0OGMyYmYwODY0ZDRhYmJkMjA4NjUyNDdmYTMxNzIxM2RkMmU3ZGExYmNmZQ
PRECISION PULLEY
PRECISION PULLEY
XTB35 3-7/16
PRECISION PULLEY PRECISION PULLEY
Description
XTB35 3-7/16 CONVEYOR PULLEY BUSHING
XT Bushing; XT35 Bushing; 3.438 IN Bore | 2.5 IN LTB; Use: Conveyor Pulley
Part #
XTB35 3-7/16
BDI #
21456164
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/XTB35-3-7-16/p/21456164
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.082
EAN
0662289419258
Product Group - BDI
M00134
Product Name
XT Bushing
Part Description
XT35 Bushing
Size
3.438 IN Bore | 2.5 IN LTB
Used For
Conveyor Pulley
Other Features
6.313 Inch Flange OD | 4 Bolts
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Manufacturer Item Number
X350307
Weight / LBS
18.2
Long Description
XT Bushing; XT35 Bushing; 3.438 IN Bore | 2.5 IN LTB; Use: Conveyor Pulley