OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
23616-31IN BF
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
23616-31IN BF CONVEYOR ROLLER ; 1.9"OD SPRING RETURN OM5-Q74737
Conveyor Roller; 1.9" Outside Diameter; 16 Gauge Galvanized Steel; 31" Between Frame; 7/16" Hexagonal Shaft; ABEC Bearing Grade; Spring Retained; Mild Steel Material
Part #
23616-31IN BF
BDI #
25125748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/23616-31IN-BF/p/25125748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://omni.com
Product Detail
Conveyor Roller
Product Specification
1.9" Outside Diameter; 16 Gauge Galvanized Steel; 31" Between Frame; 7/16" Hexagonal Shaft; ABEC Bearing Grade; Spring Retained; Mild Steel Material
Long Description
Conveyor Roller; 1.9" Outside Diameter; 16 Gauge Galvanized Steel; 31" Between Frame; 7/16" Hexagonal Shaft; ABEC Bearing Grade; Spring Retained; Mild Steel Material