OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
42077 2.5INX26IN BF28IN 3/4 HEX 83A
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 42077 2.5INX26IN BF28IN 3/4 HEX 83A
Conveyor Roller; 2-1/2" Outside Diameter; 11 Gauge; 3/4" Hex Axle Size; 28" Between Frame; Unground Bearing Grade; Press Fit Bearing Assembly; Open Bearing Protection; Mild Steel Tube Material
制造商部件号
42077 2.5INX26IN BF28IN 3/4 HEX 83A
BDI部件号
24998039
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/42077-2-5INX26IN-BF28IN-3-4-HEX-83A/p/24998039
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
2-1/2" Outside Diameter; 11 Gauge; 3/4" Hex Axle Size; 28" Between Frame; Unground Bearing Grade; Press Fit Bearing Assembly; Open Bearing Protection; Mild Steel Tube Material
详细描述
Conveyor Roller; 2-1/2" Outside Diameter; 11 Gauge; 3/4" Hex Axle Size; 28" Between Frame; Unground Bearing Grade; Press Fit Bearing Assembly; Open Bearing Protection; Mild Steel Tube Material