

MISUMI
MISUMI
UMHAH35-10
MISUMI MISUMI
Description
UMHAH35-10 URETHANE ROLLER ; 35MM OD 50MM LN NATURAL COLOR
Conveyor Roller; 10MM Inside Diameter; 30MM Outside Diameter; 50MM Length; Set Screw Hole; Aluminum Material; Natural Color Liner; Urethane Liner; Straight Shape
Part #
UMHAH35-10
BDI #
25136495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/UMHAH35-10/p/25136495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Conveyor Roller
Product Specification
10MM Inside Diameter; 30MM Outside Diameter; 50MM Length; Set Screw Hole; Aluminum Material; Natural Color Liner; Urethane Liner; Straight Shape
Long Description
Conveyor Roller; 10MM Inside Diameter; 30MM Outside Diameter; 50MM Length; Set Screw Hole; Aluminum Material; Natural Color Liner; Urethane Liner; Straight Shape