Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

101-8255-6 https://www.bdiexpress.com/medias/INDREXACSRYX-IDLR-WHL-815-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyOXxpbWFnZS9qcGVnfGFESTFMMmcwT1M4eE1EYzJPVFkxTWpFMU5ETTVPQzlKVGtSU1JWaEJRMU5TV1ZoZlNVUk1VbDlYU0V4Zk9ERTFYek13TUhnek1EQXVhbkJufDIyOWFhNzA2ZDc1MzcwN2NhOGEzODMyZGM3MzgxOWNiNmJjZTZhYzU2ZDViZGEyMWUyZWVmZmM0ODY1NTBmMzk
18138288 Table Top and Modular Chain Accessories 

REXNORD REXNORD

101-8255-6

Description

101-8255-6 IDLER WHEEL ; NON-RETURNABLE NT820-25T-1-3/16IN-I-LF

Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.188 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal

Part #

101-8255-6

BDI #
18138288

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.227
EAN
0698210719197
Product Group - BDI
M00332
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
815 | 820 | 831 | 879 | 880
Size
1.188 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face
Material
Acetal
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 25
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
0.66
Long Description
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.188 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal