Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BWR1843TAB S-1.5IN https://www.bdiexpress.com/medias/INDREXXXTXXX-81404031-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDJ8aW1hZ2UvanBlZ3xhREUzTDJoak9TOHhNRE0wTXpBME1EazBNakV4TUM5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTURRd016RmZNekF3ZURNd01DNXFjR2N8Zjc0MmVmMGNjMmIwZmRiYjhiNWY1Yjc3YjhjNTVkMWViMmM5NzI4Y2Q2M2UxNjg2ODJlZmYwNzYxMTM0Y2I3Mw
23915010 Table Top Chains 

REXNORD REXNORD

BWR1843TAB S-1.5IN

Description

BWR1843TAB S-1.5IN TABLETOP CHAIN ; 81404033

Plate Top Chain; 1843 Chain Size; 2 Piece Steel with Plastic Top; 1/2" Pitch; 1-1/2" Chain Width; Side Flexing; Black Wear Resistant Material Type; 1-1/4" Tab Width; Straight

Part #

BWR1843TAB S-1.5IN

BDI #
23915010

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.255
EAN
0698210168087
Product Group - BDI
M00330
Chain Size
1843
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Black Wear Resistant
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Manufacturer Internal Number
10144822
Weight / LBS
0.05
Long Description
Plate Top Chain; 1843 Chain Size; 2 Piece Steel with Plastic Top; 1/2" Pitch; 1-1/2" Chain Width; Side Flexing; Black Wear Resistant Material Type; 1-1/4" Tab Width; Straight
Plate Height
0.67 Inch | 17.018 Millimeter
Chain Width
1.5 Inch | 38.1 Millimeter
Tab Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Pin Diameter
0.14 Inch | 3.556 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh