LF 1843 TAB SS-K150 GD https://www.bdiexpress.com/medias/INDREXCHNXXX-1843G-2SS-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyNHxpbWFnZS9qcGVnfGFHWTVMMmcwTmk4eE1EYzNNRE0xTWpVd05EZzJNaTlKVGtSU1JWaERTRTVZV0ZoZk1UZzBNMGRmTWxOVFgxUkJRbDh6TURCNE16QXdMbXB3Wnd8ZDRkMWVkMGRlNmUxYTUzNjQxM2ZlNzdjMzM3ZDExMjIzZWFjM2YwZDkxYjkwY2FiNWM0ZmEwZWIyNDM4NjliZg
18621481 Table Top Chains 

REXNORD REXNORD

LF 1843 TAB SS-K150 GD

Description

LF1843SS15GD TABLETOP CHAIN ; POR S/G D GRIP 881-1

1843; 2 Piece Stainless Steel with Gripper Retainer; Chain; 1/2" Pitch; 1-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.25" Tab Width; Straight Plate

Part #

1267611

BDI #
18621481

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.384
EAN
0698210847647
Product Group - BDI
M00330
Chain Size
1843
Basic Construction
2 Piece Stainless Steel with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Medium Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1843 TAB
Weight / LBS
0.82
Long Description
1843; 2 Piece Stainless Steel with Gripper Retainer; Chain; 1/2" Pitch; 1-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.25" Tab Width; Straight Plate
Chain Pitch
0.5 Inch | 12.7 Millimeter
Base Width
0 Inch | 0 Millimeter
Pin Diameter
0.14 Inch | 3.556 Millimeter
Chain Width
1.5 Inch | 38.1 Millimeter
Tab Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Plate Height
0.67 Inch | 17.018 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh