对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

0152SDSR42A-P https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161335-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4MDV8aW1hZ2UvanBlZ3xhR1JqTDJoaFl5OHhNRFExTkRBM01ERTJOVFV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpFek16VmZNekF3ZURNd01DNXFjR2N8NDcxMmI0MzZjNGQ4NzNmNjA0ZWFlN2I0ZjY5MzU3NDE5OWZkMmE4N2FlODE1MTc0ZTU2NjNkNGI3ZGFlNTJlZg
25184898 交流电机 

TOSHIBA TOSHIBA

0152SDSR42A-P

描述

TOSHIBA 0152SDSR42A-P

AC Motor; 15HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 36A/18A Current; 3600RPM Speed; 254TC Frame Size; TEFC Enclosure

制造商部件号

0152SDSR42A-P

BDI部件号
25184898

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TOSHIBA INTERNATIONAL CORP.
最低订购量
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
313
产品明细
AC Motor
产品规格
15HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 36A/18A Current; 3600RPM Speed; 254TC Frame Size; TEFC Enclosure
详细描述
AC Motor; 15HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 36A/18A Current; 3600RPM Speed; 254TC Frame Size; TEFC Enclosure