LEESON
LEESON
120060.00
LEESON LEESON
Description
120060.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 115/230VAC
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.43" Overall Length; 82% Efficiency Full Load
Part #
120060.00
BDI #
20181047
Details
1577.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/120060-00/p/20181047
Your Price
$ 1,577.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.41
EAN
0691720014950
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
82
Inch - Metric
Inch
Other Features
Current Rating 18.4/9.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120060.00
Manufacturer Internal Number
120060.00
Weight / LBS
45
Long Description
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.43" Overall Length; 82% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.43 Inch | 366.522 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh