LEESON
LEESON
120990.00
LEESON LEESON
Description
120990.00 SPECIAL VOLTAGE MOTOR ; 2HP 2850RPM 145 110/220V 1PH 50HZ
AC Motor; Single Phase; 2HP; 145TC Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.93" Overall Length; 84% Efficiency Full Load
Part #
120990.00
BDI #
554803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/120990-00/p/554803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
22.68
EAN
0691720016398
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
50
Sync RPM
3000
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 17.2/8.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120990.00
Manufacturer Internal Number
120990.00
Weight / LBS
50
Long Description
AC Motor; Single Phase; 2HP; 145TC Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.93" Overall Length; 84% Efficiency Full Load
Overall Length
13.93 Inch | 353.822 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh