LEESON
LEESON
121681.00
LEESON LEESON
Description
121681.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1740RPM 145 TEFC 115/208-230V 1PH
AC Motor; General Purpose; 1-1/2HP; 145C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.43" Overall Length; 79% Efficiency Full Load
Part #
121681.00
BDI #
554876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/121681-00/p/554876
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.14
EAN
0691720348871
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
79
Inch - Metric
Inch
Other Features
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
121681.00
Manufacturer Internal Number
121681.00
Weight / LBS
40
Long Description
AC Motor; General Purpose; 1-1/2HP; 145C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.43" Overall Length; 79% Efficiency Full Load
Overall Length
13.43 Inch | 341.122 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh