Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

170603.00 https://www.bdiexpress.com/medias/MFRREXXXXXXX-17035260-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMTh8aW1hZ2UvanBlZ3xhR1E1TDJobE9DOHhNRFkwTWpFd09UY3lOamMxTUM5TlJsSlNSVmhZV0ZoWVdGaGZNVGN3TXpVeU5qQmZNekF3ZURNd01DNXFjR2N8ODBjZTNlMjAxZWY4MzEyMzk0OTNjYjQ2MGE1NjBiNDIxZTZiYzE2OGQwNTMxNDQ5ZTQzZmE2ZmI1Yzg3ZTViNw
20182845 AC Motors 

LEESON LEESON

170603.00

Description

170603.00 ; POR 200 HP 1800 575 TEFC 447T PREM EFF

AC Motor; 200HP; 447T Frame Size; 1790 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 96.2% Efficiency Full Load

Part #

170603.00

BDI #
20182845

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
447T
Hertz
60
Sync RPM
1790
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Current Rating 175 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
44.2
Long Description
AC Motor; 200HP; 447T Frame Size; 1790 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 96.2% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh