

LEESON
LEESON
171765.00
LEESON LEESON
Description
171765.00 ELECTRIC MOTOR ; POR 40 HP 1800 575 TEFC 324TC
AC Motor; 40HP; 324TC Frame Size; 1780 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-1/8" Shaft Diameter; 94.1% Efficiency Full Load
Part #
171765.00
BDI #
20183683
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/171765-00/p/20183683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324TC
Hertz
60
Sync RPM
1780
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Current Rating 38 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
750
Long Description
AC Motor; 40HP; 324TC Frame Size; 1780 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-1/8" Shaft Diameter; 94.1% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh