

LEESON
LEESON
182THTY7726 MOD3I MOD22B LKSR02 BM10BRK
LEESON LEESON
Description
182THTY7726 MOD3I MOD22B LKSR02 BM10BRK ; ELECTRIC MOTOR
AC Motor; 3HP; 182TC Frame Size; 1755 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-1/8" Shaft Diameter; 9-1/2" Overall Length; 87.5% Efficiency Full Load
Part #
182THTY7726 MOD3I MOD22B LKSR02 BM10BRK
BDI #
27481263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/182THTY7726-MOD3I-MOD22B-LKSR02-BM10BRK/p/27481263
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1755
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 8.2/4.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
77
Long Description
AC Motor; 3HP; 182TC Frame Size; 1755 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-1/8" Shaft Diameter; 9-1/2" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh